Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Plug Housing, 4.20Mm Pitch, Dual Row, Panel Mount, Ul 94V-0
Mfr # 1727673002
Zoro # G305910193
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172767
- Application Power, Wire-to-Board, Wire-to-Wire
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1727673002
- Zoro # G305910193
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 172767 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Features | Glow-Wire Capable |
Connector Type | Plug |
Material | Nylon |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Number of Contacts | 2 |
Product Name | Mini-Fit Sigma |
Lock to Mating Part | Yes |
UL | E29179 |
Glow-Wire Capable | Yes |
Pitch - Mating Interface | 4.20mm |
Panel Mount | Yes |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 2 |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32AA)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings