Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Dr Rec Hsg 2X8Ckt
Mfr # 1727081016
Zoro # G605910190
product price: $1.29
/ea
Sold in multiples of 80 for $103.20
$103.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 172708
- Application Power, Wire-to-Board, Wire-to-Wire
- Lock to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727081016
- Zoro # G605910190
- Country of Origin United States
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 172708 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Product Name | Mini-Fit Sigma |
UL | E29179 |
Glow-Wire Capable | Yes |
Keying to Mating Part | None |
Color - Resin | Black |
Pitch - Mating Interface | 4.20mm |
Material - Resin | Nylon |
Circuits (maximum) | 16 |
Flammability | 94V-0 |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-6)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR645DIN-AC45)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2D)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings