Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Dr Rec Hsg 2X1Ckt
Mfr # 1727081002
Zoro # G505910115
Sold in multiples of 350 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172708
- Application Power, Wire-to-Board, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1727081002
- Zoro # G505910115
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 172708 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Connector Type | Receptacle |
Hole Center to Center | 4.2 mm |
Features | Glow-Wire Capable |
Material | Nylon |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Pitch - Mating Interface | 4.20mm |
Product Name | Mini-Fit Sigma |
Material - Resin | Nylon |
Keying to Mating Part | None |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Glow-Wire Capable | Yes |
Circuits (maximum) | 2 |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings