Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Dr Free Hang Plug 2X8Ckt
Mfr # 1727621016
Zoro # G705909902
Sold in multiples of 85 for $131.75
$131.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 172762
- Application Power, Wire-to-Board, Wire-to-Wire
- Product Name Mini-Fit Sigma
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1727621016
- Zoro # G705909902
- Country of Origin United States
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 172762 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Product Name | Mini-Fit Sigma |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Color - Resin | Black |
Flammability | 94V-0 |
Gender | Plug |
Pitch - Mating Interface | 4.20mm |
Circuits (maximum) | 16 |
Glow-Wire Capable | Yes |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings