Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Dr Free Hang Plug 2X3Ckt
Mfr # 1727621006
Zoro # G905909948
Sold in multiples of 150 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Material Nylon
- Hole Center to Center 4.2 mm
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1727621006
- Zoro # G905909948
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Connector Type | Plug |
Max. Temp. | 105°C |
Features | Glow-Wire Capable |
Number of Contacts | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 50A, 250V AC, Non-Indicating (KTN-R-50)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings