Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Dr Free Hang Plug 2X2Ckt
Mfr # 1727621004
Zoro # G305909968
Sold in multiples of 200 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172762
- Application Power, Wire-to-Board, Wire-to-Wire
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1727621004
- Zoro # G305909968
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 172762 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Material | Nylon |
Connector Type | Plug |
Hole Center to Center | 4.2 mm |
Features | Glow-Wire Capable |
Max. Temp. | 105°C |
Number of Contacts | 4 |
Pitch - Mating Interface | 4.20mm |
Polarized to Mating Part | Yes |
Circuits (maximum) | 4 |
UL | E29179 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Product Name | Mini-Fit Sigma |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC10)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings