Shop All Headers & Wire Housings
Molex
Mini-Fit Sigma Dr Free Hang Plug 2X1Ckt
Mfr # 1727621002
Zoro # G105909984
product price: $0.44
/ea
Sold in multiples of 250 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172762
- Application Power, Wire-to-Board, Wire-to-Wire
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727621002
- Zoro # G105909984
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 172762 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Material | Nylon |
Features | Glow-Wire Capable |
Hole Center to Center | 4.2 mm |
Connector Type | Plug |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Glow-Wire Capable | Yes |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Flammability | 94V-0 |
Circuits (maximum) | 2 |
Lock to Mating Part | Yes |
Product Name | Mini-Fit Sigma |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 4.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings