Shop All Communication Cables
Molex
Mini-Fit Sigma 4Ckt R-S 600Mm Disc Sn
Mfr # 2183111043
Zoro # G405925677
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218311
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183111043
- Zoro # G405925677
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.98-2.55mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Strut Channel Style: Standard (FS-200 PG 60.00)
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- Molex Communication Cables