Shop All Communication Cables
Molex
Mini-Fit Sigma 4Ckt R-S 150Mm Disc Sn
Mfr # 2183111041
Zoro # G505925591
product price: $5.55
/ea
Sold in multiples of 475 for $2,636.25
$2,636.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 218311
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Plating min - Mating 2.500µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183111041
- Zoro # G505925591
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.98-2.55mm |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- WIEGMANN Fiberglass Enclosure, 9 in H, 3 in D, NEAM 4X, Screw On (HW-N4X963SC)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- Molex Communication Cables