Shop All Communication Cables
Molex
Mini-Fit Sigma 2Ckt R-S 300Mm Disc Sn
Mfr # 2183111022
Zoro # G405925721
product price: $4.45
/ea
Sold in multiples of 625 for $2,781.25
$2,781.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218311
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Wire Insulation Diameter 1.98-2.55mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183111022
- Zoro # G405925721
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.98-2.55mm |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- Molex Communication Cables