Shop All Communication Cables
Molex
Mini-Fit Sigma 2Ckt R-S 150Mm Disc Sn
Mfr # 2183111021
Zoro # G005925909
product price: $3.55
/ea
Sold in multiples of 750 for $2,662.50
$2,662.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218311
- Cable Length 150.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Voltage - Maximum 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183111021
- Zoro # G005925909
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.98-2.55mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Molex Communication Cables