Shop All Communication Cables
Molex
Mini-Fit Sigma 2Ckt R-R 600Mm Disc Sn
Mfr # 2183101023
Zoro # G205926065
product price: $7.39
/ea
Sold in multiples of 350 for $2,586.50
$2,586.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218310
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board, Wire-to-Wire
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183101023
- Zoro # G205926065
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.98-2.55mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB01SBCDC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- Molex Communication Cables