Shop All Headers & Wire Housings
Molex
Mini-Fit Max 8Ckt Recept Hsg Blk
Mfr # 2125141008
Zoro # G305910063
Sold in multiples of 100 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 212514
- Application Power, Wire-to-Board, Wire-to-Wire
- Hole Center to Center 4.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2125141008
- Zoro # G305910063
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 212514 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Hole Center to Center | 4.2 mm |
Features | Glow-Wire Capable |
Material | Nylon |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Number of Contacts | 8 |
Polarized to Mating Part | Yes |
Circuits (maximum) | 8 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | None |
Pitch - Mating Interface | 4.20mm |
Lock to Mating Part | Yes |
Product Name | Mini-Fit Max |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings