Shop All Headers & Wire Housings
Molex
Mini-Fit Max 6Ckt Recept Hsg Blk
Mfr # 2125141006
Zoro # G405910093
product price: $0.74
/ea
Sold in multiples of 150 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 212514
- Application Power, Wire-to-Board, Wire-to-Wire
- Hole Center to Center 4.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2125141006
- Zoro # G405910093
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 212514 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Hole Center to Center | 4.2 mm |
Connector Type | Receptacle |
Features | Glow-Wire Capable |
Max. Temp. | 105°C |
Material | Nylon |
Number of Contacts | 6 |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Pitch - Mating Interface | 4.20mm |
Product Name | Mini-Fit Max |
Keying to Mating Part | None |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 6 |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Black (HS2-050-100-BK)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- GARDNER BENDER Two Port LeverGard Lever Wire Conn, PK 10 (19-PCL2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings