Shop All Headers & Wire Housings
Molex
Mini-Fit Max 2Ckt Recept Hsg Blk
Mfr # 2125141002
Zoro # G605910053
product price: $0.45
/ea
Sold in multiples of 250 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 212514
- Application Power, Wire-to-Board, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2125141002
- Zoro # G605910053
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 212514 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Connector Type | Receptacle |
Material | Nylon |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Features | Glow-Wire Capable |
Number of Contacts | 2 |
Glow-Wire Capable | Yes |
Circuits (maximum) | 2 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 4.20mm |
Keying to Mating Part | None |
Lock to Mating Part | Yes |
Product Name | Mini-Fit Max |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHC9)
- SQUARE D Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 208 to 240V AC, 3 Poles (8911DPSG43V09)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings