Shop All Headers & Wire Housings
Molex
Mini-Fit Max 12Ckt Recept Hsg Blk
Mfr # 2125141012
Zoro # G005909985
product price: $1.35
/ea
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 212514
- Application Power, Wire-to-Board, Wire-to-Wire
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2125141012
- Zoro # G005909985
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 212514 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Material | Nylon |
Features | Glow-Wire Capable |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Number of Contacts | 12 |
Product Name | Mini-Fit Max |
Circuits (maximum) | 12 |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Glow-Wire Capable | Yes |
Pitch - Mating Interface | 4.20mm |
Keying to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 1 (D222N)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- CALTERM Terminal Connector Kit 149Pc (05149)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings