Shop All Headers & Wire Housings
Molex
Mini-Fit Max 10Ckt Recept Hsg Blk
Mfr # 2125141010
Zoro # G905910029
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Material Nylon
- Features Glow-Wire Capable
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2125141010
- Zoro # G905910029
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Material | Nylon |
Features | Glow-Wire Capable |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Connector Type | Receptacle |
Number of Contacts | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings