Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 75Mm 20 Awg Rd Sn
Mfr # 2153432101
Zoro # G405922072
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Conductor Material Brass
- Wire Gauge 20 AWG
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432101
- Zoro # G405922072
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Cable Length | 75.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Conductor Material | Brass |
Wire Gauge | 20 AWG |
Jacket Color | Red |
Voltage | 600V |
Standards | UL 1015 |
Max. Amps | 9 A |
Termination Interface Style | Crimp or Compression |
Product Name | Mini-Fit Jr. |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Single Ended | Yes |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60358R)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire