Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 75Mm 20 Awg Rd Au
Mfr # 2153432201
Zoro # G705922215
product price: $1.35
/ea
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Voltage 600V
- Spool Length 75 mm
- Wire Gauge 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432201
- Zoro # G705922215
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 20 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Voltage | 600V |
Wire Gauge | 20 AWG |
Conductor Material | Brass |
Max. Amps | 9 A |
Jacket Color | Red |
Standards | UL 1015 |
Product Name | Mini-Fit Jr. |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Current - Maximum per Contact | 9.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 1/2 In, Silver, PK25 (V500 1/2SS)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B10E)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- KILLARK Conduit Body, 181 cu. in. Capacity, C Body (OC-8M)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire