Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 75Mm 20 Awg Bk Au
Mfr # 2153431201
Zoro # G905922091
product price: $1.39
/ea
Sold in multiples of 95 for $132.05
$132.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Conductor Material Brass
- Standards UL 1015
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431201
- Zoro # G905922091
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Cable Length | 75.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Conductor Material | Brass |
Standards | UL 1015 |
Voltage | 600V |
Wire Gauge | 20 AWG |
Max. Amps | 9 A |
Jacket Color | Black |
Material - Plating Mating | Gold |
Single Ended | Yes |
Product Name | Mini-Fit Jr. |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Gender | Male-Pigtail |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Visual Fault Locator Adapter (VFL-25125)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V2048-2)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- Molex High Temperature Lead Wire