Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 75Mm 18 Awg Rd Sn
Mfr # 2153432111
Zoro # G605922193
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 9 A
- Voltage 600V
- Conductor Material Brass
- Wire Gauge 18 AWG
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432111
- Zoro # G605922193
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 18 |
Cable Length | 75.00mm |
Details
Max. Amps | 9 A |
Voltage | 600V |
Conductor Material | Brass |
Wire Gauge | 18 AWG |
Jacket Color | Red |
Standards | UL 1015 |
Single Ended | Yes |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Application | Power, Wire-to-Wire |
Material - Plating Mating | Tin |
Gender | Male-Pigtail |
Series | 215343 |
Product Name | Mini-Fit Jr. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C RG6 F-PIN Compression Connector Purple Band, 25PK (FWT31X4-31325)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- HELI-TUBE 5/8 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 5/8 R-50)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire