Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 75Mm 18 Awg Bk Sn
Mfr # 2153431111
Zoro # G605922094
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Max. Amps 9 A
- Voltage 600V
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431111
- Zoro # G605922094
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 75.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Max. Amps | 9 A |
Voltage | 600V |
Conductor Material | Brass |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Current - Maximum per Contact | 9.0A |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Gender | Male-Pigtail |
Material - Plating Termination | Tin |
Product Name | Mini-Fit Jr. |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire