Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 75Mm 18 Awg Bk Au
Mfr # 2153431211
Zoro # G305922059
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Jacket Color Black
- Standards UL 1015
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153431211
- Zoro # G305922059
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 18 |
Cable Length | 75.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Jacket Color | Black |
Standards | UL 1015 |
Wire Gauge | 18 AWG |
Max. Amps | 9 A |
Voltage | 600V |
Conductor Material | Brass |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | Mini-Fit Jr. |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 9.0A |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail (1SVR427035R0000)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7 in D, NEMA 12; 13, Screw On (WC08C08)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32WS)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1022)
- Molex High Temperature Lead Wire