Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 75Mm 16 Awg Bk Au
Mfr # 2153431221
Zoro # G005922106
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Jacket Color Black
- Voltage 600V
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431221
- Zoro # G005922106
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 75.00mm |
Wire Size (AWG) | 16 |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Jacket Color | Black |
Voltage | 600V |
Conductor Material | Brass |
Standards | UL 1015 |
Max. Amps | 9 A |
Wire Gauge | 16 AWG |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Product Name | Mini-Fit Jr. |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 9.0A |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 50A 3-Prong Welder 6-50P Plug to 3 NEMA 6-15/20 Tri-Outlets (S650W620-018)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire