Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 450Mm 20 Awg Rd Sn
Mfr # 2153432105
Zoro # G905922206
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 1015
- Spool Length 450 mm
- Conductor Material Brass
- Max. Amps 9 A
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153432105
- Zoro # G905922206
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Details
Standards | UL 1015 |
Conductor Material | Brass |
Max. Amps | 9 A |
Voltage | 600V |
Jacket Color | Red |
Wire Gauge | 20 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M039)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1015)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire