Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 450Mm 20 Awg Rd Au
Mfr # 2153432205
Zoro # G405922102
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Max. Amps 9 A
- Jacket Color Red
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432205
- Zoro # G405922102
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Cable Length | 450.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Max. Amps | 9 A |
Jacket Color | Red |
Conductor Material | Brass |
Voltage | 600V |
Standards | UL 1015 |
Wire Gauge | 20 AWG |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Pigtail |
Product Name | Mini-Fit Jr. |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Current - Maximum per Contact | 9.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - White (HS357-S50-WHITE)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (KLDR07.5)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB53-73-TABS)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG2182WA)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire