Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 450Mm 20 Awg Bk Sn
Mfr # 2153431105
Zoro # G405922140
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 9 A
- Spool Length 450 mm
- Voltage 600V
- Conductor Material Brass
- Wire Gauge 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431105
- Zoro # G405922140
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Details
Max. Amps | 9 A |
Voltage | 600V |
Conductor Material | Brass |
Wire Gauge | 20 AWG |
Jacket Color | Black |
Standards | UL 1015 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: Yes (XTCR095F11A)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire