Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 450Mm 18 Awg Rd Sn
Mfr # 2153432115
Zoro # G205922074
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Conductor Material Brass
- Jacket Color Red
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432115
- Zoro # G205922074
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 18 |
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Conductor Material | Brass |
Jacket Color | Red |
Max. Amps | 9 A |
Voltage | 600V |
Standards | UL 1015 |
Wire Gauge | 18 AWG |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Product Name | Mini-Fit Jr. |
Gender | Male-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 9.0A |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP301-3/8-200'-BLACK-SPOOL)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1022)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Molex High Temperature Lead Wire