Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 450Mm 18 Awg Bk Sn
Mfr # 2153431115
Zoro # G605922216
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Spool Length 450 mm
- Voltage 600V
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431115
- Zoro # G605922216
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 18 |
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Voltage | 600V |
Standards | UL 1015 |
Conductor Material | Brass |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Max. Amps | 9 A |
Gender | Male-Pigtail |
Material - Plating Mating | Tin |
Product Name | Mini-Fit Jr. |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 9.0A |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- BELL OUTDOOR Weatherproof Cover 1-Gang, Vertical, Dec (5123-1)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- Molex High Temperature Lead Wire