Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 450Mm 16 Awg Rd Au
Mfr # 2153432225
Zoro # G705922079
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Standards UL 1015
- Jacket Color Red
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432225
- Zoro # G705922079
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 16 |
Cable Length | 450.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Standards | UL 1015 |
Jacket Color | Red |
Max. Amps | 9 A |
Wire Gauge | 16 AWG |
Conductor Material | Brass |
Voltage | 600V |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Product Name | Mini-Fit Jr. |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Gender | Male-Pigtail |
Current - Maximum per Contact | 9.0A |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 (CWV1107Z1)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire