Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 300Mm 20 Awg Rd Sn
Mfr # 2153432104
Zoro # G705922192
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Conductor Material Brass
- Max. Amps 9 A
- Spool Length 300 mm
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432104
- Zoro # G705922192
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Jacket Color | Red |
Conductor Material | Brass |
Max. Amps | 9 A |
Voltage | 600V |
Standards | UL 1015 |
Wire Gauge | 20 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Wall Switch, Dimming, White (NPODM DX WH)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire