Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 300Mm 20 Awg Bk Au
Mfr # 2153431204
Zoro # G605922131
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Wire Gauge 20 AWG
- Max. Amps 9 A
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431204
- Zoro # G605922131
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 20 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Wire Gauge | 20 AWG |
Max. Amps | 9 A |
Voltage | 600V |
Conductor Material | Brass |
Standards | UL 1015 |
Jacket Color | Black |
Gender | Male-Pigtail |
Material - Plating Mating | Gold |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Product Name | Mini-Fit Jr. |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Current - Maximum per Contact | 9.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- NOARK Circuit Breaker, B1E Series 1A, 1 Pole, 277V AC, C Curve (B1E1C1)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Molex High Temperature Lead Wire