Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 300Mm 18 Awg Rd Au
Mfr # 2153432214
Zoro # G505922088
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Spool Length 300 mm
- Wire Gauge 18 AWG
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153432214
- Zoro # G505922088
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 300.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Wire Gauge | 18 AWG |
Max. Amps | 9 A |
Conductor Material | Brass |
Standards | UL 1015 |
Jacket Color | Red |
Voltage | 600V |
Single Ended | Yes |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Mini-Fit Jr. |
Current - Maximum per Contact | 9.0A |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- CALBOND Hole Strap, 3/4 in., PVC Coated (PV07001S00)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- Molex High Temperature Lead Wire