Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 300Mm 18 Awg Bk Au
Mfr # 2153431214
Zoro # G005922212
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Conductor Material Brass
- Standards UL 1015
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431214
- Zoro # G005922212
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 300.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Conductor Material | Brass |
Standards | UL 1015 |
Max. Amps | 9 A |
Voltage | 600V |
Wire Gauge | 18 AWG |
Jacket Color | Black |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 9.0A |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Gender | Male-Pigtail |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 70A, 600V AC, Non-Indicating (JTD070)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1012)
- Molex High Temperature Lead Wire