Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 300Mm 16 Awg Rd Sn
Mfr # 2153432124
Zoro # G505922194
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Jacket Color Red
- Wire Gauge 16 AWG
- Spool Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153432124
- Zoro # G505922194
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Jacket Color | Red |
Wire Gauge | 16 AWG |
Max. Amps | 9 A |
Voltage | 600V |
Conductor Material | Brass |
Standards | UL 1015 |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Single Ended | Yes |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 9.0A |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Non-Impact Punch Down Tool - 110 Punch Blade (Pocket Version) (TEL-6110)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 100 Pack (61161)
- CAM SPRAY Portable Pressure Wshr, 2.5 gpm, 2700 psi (2725EWM)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire