Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 225Mm 20 Awg Rd Sn
Mfr # 2153432103
Zoro # G905922190
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Conductor Material Brass
- Wire Gauge 20 AWG
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432103
- Zoro # G905922190
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 225.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Conductor Material | Brass |
Wire Gauge | 20 AWG |
Standards | UL 1015 |
Voltage | 600V |
Jacket Color | Red |
Max. Amps | 9 A |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Gender | Male-Pigtail |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Product Name | Mini-Fit Jr. |
Current - Maximum per Contact | 9.0A |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- ANDERSON POWER PRODUCTS SB350 HSG GRAY BULK (906BK)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- Molex High Temperature Lead Wire