Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 225Mm 20 Awg Bk Sn
Mfr # 2153431103
Zoro # G605922087
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Max. Amps 9 A
- Wire Gauge 20 AWG
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431103
- Zoro # G605922087
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Size (AWG) | 20 |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Max. Amps | 9 A |
Wire Gauge | 20 AWG |
Conductor Material | Brass |
Jacket Color | Black |
Voltage | 600V |
Standards | UL 1015 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Product Name | Mini-Fit Jr. |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPS-RK-125SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOU240)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire