Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 225Mm 18 Awg Rd Sn
Mfr # 2153432113
Zoro # G905922107
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 9 A
- Wire Gauge 18 AWG
- Standards UL 1015
- Spool Length 225 mm
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432113
- Zoro # G905922107
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Max. Amps | 9 A |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Voltage | 600V |
Jacket Color | Red |
Conductor Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 10 AWG, 800 ft, None Insulation (10626002)
- MOELLER 120VAc 5Hp Reversing Starter (DIUL00M/22/Z00-2.4/MV)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- Molex High Temperature Lead Wire