Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 225Mm 18 Awg Rd Au
Mfr # 2153432213
Zoro # G405922058
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Jacket Color Red
- Conductor Material Brass
- Spool Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153432213
- Zoro # G405922058
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 18 |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Jacket Color | Red |
Conductor Material | Brass |
Voltage | 600V |
Wire Gauge | 18 AWG |
Standards | UL 1015 |
Max. Amps | 9 A |
Single Ended | Yes |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Gender | Male-Pigtail |
Material - Plating Mating | Gold |
Product Name | Mini-Fit Jr. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- APC Apc Cat 6 Patch Panel 48 Port Rj45 To 110 568 A-B Color Coded (CAT6PNL-48)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1020)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire