Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 225Mm 18 Awg Bk Au
Mfr # 2153431213
Zoro # G905922220
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Conductor Material Brass
- Jacket Color Black
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153431213
- Zoro # G905922220
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 18 |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Conductor Material | Brass |
Jacket Color | Black |
Max. Amps | 9 A |
Standards | UL 1015 |
Wire Gauge | 18 AWG |
Voltage | 600V |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 9.0A |
Product Name | Mini-Fit Jr. |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Pigtail |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Material - Plating Mating | Gold |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 70A, Fast-Acting, 250V AC, Bolt-On (FWX-70A)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire