Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 225Mm 16 Awg Bk Au
Mfr # 2153431223
Zoro # G005922168
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Jacket Color Black
- Spool Length 225 mm
- Wire Gauge 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431223
- Zoro # G005922168
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Jacket Color | Black |
Wire Gauge | 16 AWG |
Voltage | 600V |
Conductor Material | Brass |
Max. Amps | 9 A |
Standards | UL 1015 |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Product Name | Mini-Fit Jr. |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 9.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 14-60R, Black (HBL9460A)
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1015)
- Molex High Temperature Lead Wire