Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 150Mm 20 Awg Rd Sn
Mfr # 2153432102
Zoro # G605922179
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Conductor Material Brass
- Standards UL 1015
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432102
- Zoro # G605922179
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 20 |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Conductor Material | Brass |
Standards | UL 1015 |
Jacket Color | Red |
Wire Gauge | 20 AWG |
Voltage | 600V |
Max. Amps | 9 A |
Current - Maximum per Contact | 9.0A |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Material - Plating Mating | Tin |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire