Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 150Mm 18 Awg Rd Sn
Mfr # 2153432112
Zoro # G705922086
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Voltage 600V
- Wire Gauge 18 AWG
- Max. Amps 9 A
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153432112
- Zoro # G705922086
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Jacket Color | Red |
Voltage | 600V |
Wire Gauge | 18 AWG |
Max. Amps | 9 A |
Standards | UL 1015 |
Conductor Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- REES Turn Buckle, Al Body w/ZNC Platd Eyebolts (02005605)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire