Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 150Mm 18 Awg Rd Au
Mfr # 2153432212
Zoro # G005922151
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Spool Length 150 mm
- Jacket Color Red
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153432212
- Zoro # G005922151
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Jacket Color | Red |
Conductor Material | Brass |
Voltage | 600V |
Max. Amps | 9 A |
Standards | UL 1015 |
Wire Gauge | 18 AWG |
Current - Maximum per Contact | 9.0A |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Product Name | Mini-Fit Jr. |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire