Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 150Mm 18 Awg Bk Au
Mfr # 2153431212
Zoro # G005922205
product price: $1.35
/ea
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Conductor Material Brass
- Max. Amps 9 A
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153431212
- Zoro # G005922205
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 18 |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Conductor Material | Brass |
Max. Amps | 9 A |
Voltage | 600V |
Wire Gauge | 18 AWG |
Jacket Color | Black |
Standards | UL 1015 |
Single Ended | Yes |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Pigtail |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Product Name | Mini-Fit Jr. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- ELECTRIDUCT Extreme Rubber Low Profile Cable Protectors (CP-RPS-LP-527-O/B)
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1012)
- Molex High Temperature Lead Wire