Shop All High Temperature Lead Wire
Molex
Mini-Fit Jr. M-S 150Mm 16 Awg Rd Sn
Mfr # 2153432122
Zoro # G205922081
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Wire Gauge 16 AWG
- Max. Amps 9 A
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153432122
- Zoro # G205922081
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 16 |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Wire Gauge | 16 AWG |
Max. Amps | 9 A |
Conductor Material | Brass |
Standards | UL 1015 |
Voltage | 600V |
Jacket Color | Red |
Material - Plating Mating | Tin |
Gender | Male-Pigtail |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | Mini-Fit Jr. |
Current - Maximum per Contact | 9.0A |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810SW)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, D Curve (5SY41068)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2) 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100A100AB10)
- TEMPCO Wire, High Temperature (LDWR-1011)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire