Shop All Headers & Wire Housings
Molex
Mini-Fit Jr Lcp Vert. Hdr Nopeg 8Ckt Tin
Mfr # 462071108
Zoro # G405910376
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V AC/DC
- Features Glow-Wire Capable; Surface Mount Compatible
- Max. Temp. 265°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 462071108
- Zoro # G405910376
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V AC/DC |
Features | Glow-Wire Capable; Surface Mount Compatible |
Max. Temp. | 265°C |
Terminal Type | Through Hole |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 4.2 mm |
Material | High Temperature Thermoplastic |
Number of Contacts | 8 |
Current Rating | 13 A |
Terminal Finish | Matte Tin Plated |
Contact Finish | Matte Tin Plated |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- TAYMAC Electrical Box Cover, Vertical, 2 Gang, Aluminum, In-Use; Low Profile (MX7280S)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings