Shop All Communication Cables
Molex
Mini-Fit Jr. Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row
Mfr # 2153211021
Zoro # G605926221
product price: $2.25
/ea
Sold in multiples of 1400 for $3,150.00
$3,150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215321
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board, Wire-to-Wire
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153211021
- Zoro # G605926221
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS2-WH)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- Molex Communication Cables