Shop All Communication Cables
Molex
Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153251082
Zoro # G405926209
product price: $8.85
/ea
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Metal Brass
- Color - Resin Black
- Voltage - Maximum 600V
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153251082
- Zoro # G405926209
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size AWG | 16 |
Details
Material - Metal | Brass |
Color - Resin | Black |
Voltage - Maximum | 600V |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1015 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 9.0A |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 4.20mm |
Plating min - Termination | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Gender | Female-Female |
Plating min - Mating | 0.889µm |
Number of Rows | 2 |
Circuits (Loaded) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70S)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- SIEMENS Hole Plug, 1.57 In Hole dia., Carbon Steel (52ABHS)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- Molex Communication Cables