Shop All Communication Cables
Molex
Mini-Fit Jr. Female-To-Mini-Fit Jr. Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2153251081
Zoro # G905926235
product price: $6.69
/ea
Sold in multiples of 400 for $2,676.00
$2,676.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Plating min - Mating 0.889µm
- Material - Plating Termination Tin
- Color - Resin Black
- Current - Maximum per Contact 9.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153251081
- Zoro # G905926235
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Plating min - Mating | 0.889µm |
Material - Plating Termination | Tin |
Color - Resin | Black |
Current - Maximum per Contact | 9.0A |
Number of Rows | 2 |
Plating min - Termination | 0.889µm |
Gender | Female-Female |
Circuits (Loaded) | 8 |
Material - Metal | Brass |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 600V |
Wire/Cable Type | UL 1015 |
Pitch - Mating Interface | 4.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- LEVITON Receptacle (8300-HW)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- Molex Communication Cables